LFD35523Z - 3P 335A Power Dist Block (Replaces 0LD35523Z)

Littelfuse

  • $194.63 (Each)
  • $194.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFD35523Z
Manufacturer
Littelfuse
Manufacturer's Part Number
LFD3552-3
Description
3P 335A Power Dist Block (Replaces 0LD35523Z)
Powr-Bloks Power Distribution Blocks Offer A Safe, Convenient Way Of Splicing Cables, Providing A Fixed Junction Tap-Off Point or Splitting Primary Power Into Secondary Circuits. LX2XXX-Din Series Offers Integral Din-Rail Mount and An Optional Hinged Safety Cover.
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Fuse Blocks, Fuse Holders
UNSPSC
39121629 - Fuse block
UPC/GTIN
079458944112 / 00079458944112
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$194.63 (Each)
Resources
Images
 
 
LFD35523Z - Small Image
 
LFD35523Z - Large Image
Attachments
 
 
LFD35523Z - Specification Sheet
Brochures
 
 
LFD35523Z - Brochure
Tech Bulletins
 
 
LFD35523Z - Tech Bulletin
Other Links
 
 
LFD35523Z - Other
 
LFD35523Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3P 335A POWER DIST BLOCK (REPLACES 0LD35523Z)
Product Type
Dist Blok 600V 380A 3 Pole Line 1 Load 4
Long Description
POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover.
extra long description
LFSE LFD3552-3 DIST BLOK 600V 380A
Manufacturer Information
Manufacturers Part Number
LFD3552-3
Brand
Littelfuse
GTIN
00079458944112
UPC
079458944112
Taxonomies, Classifications, and Categories
Category Description
FUSE BLOCKS,FUSE HOLDERS
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Anywhere power needs to be distributed to more than 1 load
standard
Ul Regonized CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat