U7043XLTGKKIL5T9 - U7043XLTGKKIL5T9W - 200A 4T RL Ou

Milbank

  • $142.96 (Each)
  • $142.96 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
U7043XLTGKKIL5T9
Manufacturer
Milbank
Manufacturer's Part Number
U7043-XL-TG-KK-IL-5T9W
Description
U7043XLTGKKIL5T9W - 200A 4T RL Ou
5 Term RNGLS SML CLS PLT Triplex GND HRN Byps 7-16 In Ko LCK Prov 5 Term 9 Oclock Pos With Wire
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
784572652316 / 00784572652316
Weight per unit
14.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.96 (Each)
Resources
Images
 
 
U7043XLTGKKIL5T9 - Large Image
 
U7043XLTGKKIL5T9 - Large Image
 
U7043XLTGKKIL5T9 - Large Image
 
U7043XLTGKKIL5T9 - Large Image
 
U7043XLTGKKIL5T9 - Large Image
 
U7043XLTGKKIL5T9 - Large Image
 
U7043XLTGKKIL5T9 - Large Image
Attachments
 
 
U7043XLTGKKIL5T9 - Specification Sheet
Other Links
 
 
U7043XLTGKKIL5T9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 Phase
amperage rating
200 Continuous Ampere
Voltage Rating
600 Volts Alternating Current
insulation
Glass Polyester
Dimensions and Weight
Size
4.84L x 13W x 15.5H
Descriptions
Long Description
5 TERM RNGLS SML CLS PLT TRIPLEX GND HRN BYPS 7-16 IN KO LCK PROV 5 TERM 9 OCLOCK POS WITH WIRE
Product Type
200A 4T RL Ou -KK 65231
Description
U7043XLTGKKIL5T9W - 200A 4T RL OU
extra long description
MILB U7043-XL-TG-KK-IL-5T9W 200A 4T
Also Known As...
Meter Socket
Meter Box
Additional Information
Bypass Type
Horn Bypass
cutout size
No Main Breaker
Cable Entry
Overhead or Underground
Manufacturer Information
Brand
MILBANK
Manufacturers Part Number
U7043-XL-TG-KK-IL-5T9W
GTIN
00784572652316
UPC
784572652316
Taxonomies, Classifications, and Categories
Type
Ringless Meter Socket
Category Description
Meter Sockets
Packaging
Weight per each
14.5
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hertz
Enclosure
G90 Galvanized Steel with Powder Coat Finish
Application
Meter Socket
Mounting
Surface Mount
standard
UL Listed;Type 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat