211221 - Redlithium Usb Rover Pocket Flood Light

Milwaukee®

  • $69.97 (Each)
  • $69.97 (Each)
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
211221
Manufacturer
Milwaukee®
Manufacturer's Part Number
2112-21
Description
Redlithium Usb Rover Pocket Flood Light
The Milwaukee® Redlithium™ Usb Rover™ Pocket Flood Light Is Powered By Redlithium™ Usb Offers High Output™ Lighting That Stays Brighter For Longer. This Small Floodlight Delivers 445 Lumens Of Trueview™ High Definition Output For Maximum Visibility During All Tasks. You Can Stick, Clip, and Carry It Anywhere With Its Dual Magnet Clip, Perfect For Mechanical, Electrical, H/Vac-R, Mro, and Automotive Trades. The Usb Rechargeable Light Is Impact and Chemical Resistant to Withstand Harsh Environments. With Two
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
045242511570 / 00045242511570
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.97 (Each)
Resources
Images
 
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Small Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
 
211221 - Large Image
Other Links
 
 
211221 - Other
 
211221 - Other
 
211221 - Other
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
4
Battery Size
Battery Packs
Lamp Type
LED
Shape
Straight
Material, Color, and Finish
Color Family
Reds / Pinks
Color
White
Dimensions and Weight
Size
6.0
Descriptions
Short Description
ROVER POCKET FLOOD LIGHT
Description
REDLITHIUM USB ROVER POCKET FLOOD LIGHT
Product Type
Rover™ Pocket Flood Light
extra long description
MILW 2112-21 ROVER™ POCKET FLOOD L
Features
REDLITHIUM™ USB ROVER™ Pocket Flood Light
Long Description
The MILWAUKEE® REDLITHIUM™ USB ROVER™ Pocket Flood Light is powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. This small floodlight delivers 445 lumens of TRUEVIEW™ High Definition Output for maximum visibility during all tasks. You can stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The USB rechargeable light is impact and chemical resistant to withstand harsh environments. With two
Additional Information
battery life
11.0
Battery Voltage
4
lumens
445
bulb type
LED
batteries included
YES
Manufacturer Information
Manufacturers Part Number
2112-21
Brand
Milwaukee®
GTIN
00045242511570
UPC
045242511570
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
0.36
Weight per each
0.59