48112401 - M12 Redlithium CP1.5 Battery Pack

Milwaukee®

  • $57.50 (Each)
  • $57.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48112401
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-2401
Description
M12 Redlithium CP1.5 Battery Pack
Smaller and Lighter Than Nicd Compact Batteries, Yet Delivers Long Runtime and Fade-Free Power. The M12™ Redlithium™ Battery Is Designed With Superior Pack Construction, Electronics and Performance to Optimize Work Per Charge and Work Over Pack Life On The Jobsite. This Battery Is 65% Lighter and 50% Smaller Than Compact Nicd Batteries and Offers 1.5 Amp-Hours Of Runtime. With Built-In Milwaukee Durability, It Runs Cooler and Performs In Climates Below 0°F/-18°C. Managed By Milwaukee'S Exclusive Redlink™ I
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242293049 / 00045242293049
Weight per unit
0.452 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.50 (Each)
Resources
Other Links
 
 
48112401 - Other
 
48112401 - Other
Attachments
 
 
48112401 - Specification Sheet
Images
 
 
48112401 - Large Image
 
48112401 - Large Image
 
48112401 - Large Image
 
48112401 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic
Descriptions
Description
M12 REDLITHIUM CP1.5 BATTERY PACK
Long Description
12V Battery, Ni-Cd Battery, 1.5 Ah Capacity, 12 V, 0.7 lb
Product Type
12V Battery
Features
Smaller and lighter than NiCd compact batteries, yet delivers long runtime and fade-free power. The M12(TM) REDLITHIUM(TM) Battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life on the jobsite. This battery is 65% lighter and 50% smaller than compact NiCd batteries and offers 1.5 amp-hours of runtime. With built-in Milwaukee durability, it runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee’s exclusive REDL
Short Description
12V Battery
extra long description
MILW 48-11-2401 M12™ 1.5Ah Battery
Additional Information
Battery Voltage
12
Battery Type
Ni-Cd
Number of Batteries
1
Chemistries Type
Nickel Cadmium (NiCad)
Output Voltage Rating
12 V
package quantity
1 ct
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-11-2401
GTIN
00045242293049
UPC
045242293049
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Packaging
Weight
0.7 lb
Weight per each
0.452
Carton
1
Uses, Certifications, and Standards
Capacity
1.5 Ah
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat