48209011 - 1/4" X 4" X 6" Shockwave Carbide Hammer Drill Bit

Milwaukee®

  • $6.47 (Each)
  • $6.47 (Each)

  • $19.41 (Per 3)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48209011
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-20-9011
Description
1/4" X 4" X 6" Shockwave Carbide Hammer Drill Bit
The Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are Designed With Sharpened Carbide to Deliver Up to 9X Longer Life and 4X Faster Drilling Into Concrete. Engineered With A Precision Ground Tip, These Bits Deliver Faster Starts and Less Walking In Concrete, Brick, and Block. Wide Flute Design Removes Dust Faster, Reducing Heat and Delivering More Holes Per Charge. Equipped With A ¼” Hex Shank, Milwaukee® Shockwave Impact Duty™ Carbide Hammer Drill Bits Are The Ideal Solution For Drilling In
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242546237 / 00045242546237
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.47 (Each)
Carton
$19.41 (Per 3)
Resources
Images
 
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Large Image
 
48209011 - Small Image
 
48209011 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide
Dimensions and Weight
Size
1/4
Length
6
Descriptions
Description
1/4" X 4" X 6" SHOCKWAVE CARBIDE HAMMER DRILL BIT
Product Type
1/4" X 6" Hammer Drill Bit
extra long description
MILW 48-20-9011 1/4" x 6" Hammer Dr
Short Description
1/4"x6" Hammer Drill Bt
Features
1/4" x 4" x 6" SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bit
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are designed with sharpened carbide to deliver up to 9x longer life and 4x faster drilling into concrete. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. Wide flute design removes dust faster, reducing heat and delivering more holes per charge. Equipped with a ¼” Hex Shank, Milwaukee® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits are the ideal solution for drilling in
Additional Information
Shank Diameter
0.25
Flute Length
4
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-20-9011
GTIN
00045242546237
UPC
045242546237
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hammer Drill Bit
Packaging
Weight per each
0.065
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat