12805 - 1-1/2 LB Cover & Gasket

Mulberry

  • $22.71 (Each)
  • $22.71 (Each)
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
12805
Manufacturer
Mulberry
Manufacturer's Part Number
12805
Description
1-1/2 LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 1.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128056 / 00095327128056
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$22.71 (Each)
Resources
Images
 
 
12805 - Small Image
 
12805 - Large Image
Attachments
 
 
12805 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1.500
Descriptions
Description
1-1/2 LB COVER & GASKET
Product Type
1-1/2" LB THR Kit/STL CVR
extra long description
MULB 12805 1-1/2" LB THR KIT/STL CV
Long Description
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 1.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12805
Brand
Mulberry
GTIN
00095327128056
UPC
095327128056
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LB, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12805.
Jump To:

Similar Items

Similar items are close alternatives to 12805, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted, 1-1/2 In Trade Size, Threaded/Set Scr...
  • Our Part #: LB55
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LB55
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($61.92) ·
LB55 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$30.96

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 1-1/2 Inch
  • Our Part #: LB45CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB-45CG
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 2 ($78.82) · 10 ($394.08) ·
LB45CG - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12805 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB-150ACGA Appleton Electric 00781381825979
LB-45CG Bridgeport Fittings 00781747036452
LB55-CGN Eaton Crouse-Hinds 00784564743732
LB150CG LH Dottie 00781002107309
LB150 Garvin Industries 00785592405708
58615 Halex 00051411586157
OLB-5CG Killark 00783936480046
LBLA-150 Madison Electric 00784297323553
12805 Mulberry 00095327128056
LB-150ACG O-Z Gedney 00783126062243
RLB150 Raco 00092326211956
LB5CG Topaz 00751338208810

* All prices subject to change.

Begin Live Chat