GBIAL1264414WC - GRND BND Intersystem

Nsi

  • $28.74 (Each)
  • $28.74 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBIAL1264414WC
Manufacturer
Nsi
Manufacturer's Part Number
GBIAL-126-4414-WC
Description
GRND BND Intersystem
Intersystem Bonding Connector, #1 STR to #2/0 STR Compatible Wire Size, Aluminum, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381009975 / 6623810099756 / 00662381009975
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.74 (Each)
Resources
Images
 
 
GBIAL1264414WC - Small Image
 
GBIAL1264414WC - Large Image
 
GBIAL1264414WC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Clamp Material
2-6 AWG
Insulation Material
Aluminum
Descriptions
Description
GRND BND INTERSYSTEM
Product Type
Intersystem Bonding Connector
Long Description
Intersystem Bonding Connector, #2 STR to #6 SOL Compatible Wire Size, Aluminum, 0.2 LB
Features
Grounding Bonding Intersystem Aluminum (1)#2-#6 Main With (4)#4-#14Taps With Cover, cULus.
Short Description
Grounding Bonding Intersystem Aluminum
extra long description
NSI GBIAL-126-4414-WC Grounding Bon
Special Features
2-6 AWG - Indoor or Outdoor Use For Power Communication With Cover
Additional Information
Compatible Wire Size
#1 STR to #2/0 STR
package quantity
1 CA
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
GBIAL-126-4414-WC
GTIN
00662381009975
UPC
662381009975
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Intersystem Bonding Connector
Packaging
Weight
0.2 lb
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Intersystem Bonding of Power and Communication
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat