GBIBZ1264414WC - Int Sys GRND Lug W CVR

Nsi

  • $17.44 (Each)
  • $17.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GBIBZ1264414WC
Manufacturer
Nsi
Manufacturer's Part Number
GBIBZ1264414WC
Description
Int Sys GRND Lug W CVR
Intersystem Bonding Connector, Bronze Material, 1.2 LB
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Grounding & Bonding Equipment Mark as Incorrect
Suggest a New Category
Classification
Exothermic Grounding Products
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381009999 / 6623810099992 / 00662381009999
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.44 (Each)
Resources
Images
 
 
GBIBZ1264414WC - Small Image
 
GBIBZ1264414WC - Large Image
 
GBIBZ1264414WC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Bronze
Material, Color, and Finish
Clamp Material
2-6 AWG
Insulation Material
Bronze
Descriptions
Description
INT SYS GRND LUG W CVR
Product Type
Intersystem Bonding Connector
Long Description
Intersystem Bonding Connector, Bronze Material, 1.2 lb
Features
Grounding Bonding Intersystem Bronze (1)#2-#6 Main With (4)#4-#14Taps With Cover, cULus.
Short Description
Grounding Bonding Intersystem Bronze
extra long description
NSI GBIBZ-126-4414-WC Grounding Bon
Special Features
2-6 AWG - Indoor or Outdoor Use For Power Communication With Cover
Additional Information
package quantity
1 CA
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Connector Bloks(TM)
Manufacturers Part Number
GBIBZ-126-4414-WC
GTIN
00662381009999
UPC
662381009999
Taxonomies, Classifications, and Categories
Category Description
EXOTHERMIC GROUNDING PRODUCTS
Type
Intersystem Bonding Connector
Packaging
Weight
1.2 lb
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Intersystem Bonding of Power and Communication
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat