GL4038 - 4/0 1-Hole Compression Lug 3/8" Bolt

Nsi

  • $10.35 (Each)
  • $10.35 (Each)

  • $258.72 (Per 25)

  • $1,034.90 (Per 100)
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
GL4038
Manufacturer
Nsi
Manufacturer's Part Number
GL4038
Description
4/0 1-Hole Compression Lug 3/8" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE4/0 Awg-3/8" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381036377 / 6623810363772 / 00662381036377
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.35 (Each)
Carton
$10.35 (Each)
Standard Packaging
$258.72 (Per 25)
Resources
Images
 
 
GL4038 - Small Image
 
GL4038 - Large Image
Other Links
 
 
GL4038 - Other
Tech Bulletins
 
 
GL4038 - Tech Bulletin
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
600 V
Material
Copper
Material, Color, and Finish
Color
Purple
Finish
Tin Plated
Dimensions and Weight
Size
L=2.36 - W=1.00 - OD=.690 - ID=.550
Descriptions
extra long description
NSI GL4038 CU CMP Lug Short 4/0 AWG
Features
1 Hole Short Barrel Copper Compression Lug w/ PeepHole4/0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Description
4/0 1-HOLE COMPRESSION LUG 3/8" BOLT
Product Type
Cu CMP Lug Short 4/0 Awg 3/8 Bolt Size
Long Description
1 HoleShort Barrel Copper Compression Lug w/ PeepHole4/0 AWG-3/8" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
4/0 AWG (STR) - 3/8 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
3/8
Cable Size
4/0 AWG (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
GL4038
GTIN
00662381036377
UPC
662381036377
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Short Barrel - One Hole
Packaging
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
3/8 Mountign Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GL4038.
Jump To:

Similar Items

Similar items are close alternatives to GL4038, though they may not be 100% alike.

Standard Barrel Single Hole Compression Lug, 4/0 Awg Conductor Size, Non-Insulat...
  • Our Part #: 54112
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 54112
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($91.48) ·
54112 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.15

Each

QTY:
Each
Add
1 Hole Long Barrel Copper Compression Lug 4/0 Awg - 3/8" Bolt Long Barrel Copper...
  • Our Part #: L4038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L4038
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($375.17) ·
L4038 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.01

Each

QTY:
Each
Add
4/0 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Interna...
  • Our Part #: YA28L4B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA28L4BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.89) ·
YA28L4B0X - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.89

Each

QTY:
Each
Add
Ring Tongue Compression Terminal, 2/0 Awg Conductor Size, Non-Insulated, Copper ...
  • Our Part #: YAV26L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YAV26L
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($782.00) ·
YAV26L - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$782.00

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to GL4038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS-4/0-38 Anderson n/a
VHCS4038 Anderson n/a
YA28L4-BOX Burndy 00781810554258
GL 4038 Greaves n/a
GL-4038 Greaves 00784491320273
CRA-4/0 ILSCO n/a
CSWS-4/0-38 ILSCO 00783669639650
19318-0410 Molex n/a
94078 Morris 00601986940788
GL4038 NSi Industries 00662381036377
LCAS4/0-38-X Panduit 00074983225118
BLU-4/0S Penn-Union 00785037231282
54112 Thomas & Betts 00786210541129
CTL40-38 Thomas & Betts 00783786131884
HL4/0-38 Thomas & Betts n/a
30044 3M Electrical Products n/a
36932 Amprobe n/a
HCS12838 Burndy n/a
YA28-L4 Burndy 00781810112731
YA29LNT38 Burndy 00781810018545
YAL28T38 Burndy 00781810417096
YAV26L Burndy 00781810025697
YAV95M10 Burndy 00781810324110
DPLS21138 DOSSERT n/a
DPLS2138 DOSSERT n/a
VHCS4/038 Hubbell Power Systems n/a
CC4/038 Ideal Industries n/a
CCL4/038 ILSCO n/a
LCA4/038 Panduit n/a
LCA4/038X Panduit n/a
80679 Thomas & Betts n/a
HL4/038 Thomas & Betts n/a
K973 Thomas & Betts 00786210815794
S989181 Thomas & Betts n/a
CRA4/0 ILSCO n/a

* All prices subject to change.

Begin Live Chat