BT3IC - 11.3" Nyln CBL Tie SS Barb Int Cross Sec WHT

Panduit

  • $0.47 (Each)
  • $0.47 (Each)

  • $47.18 (Per 100)

  • $471.80 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT3IC
Manufacturer
Panduit
Manufacturer's Part Number
BT3I-C
Description
11.3" Nyln CBL Tie SS Barb Int Cross Sec WHT
The BT3I-C Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Intermediate Cross Section, 11.3” (287MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
074983413669 / 0074983413669 / 00074983413669
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.47 (Each)
Carton
$47.18 (Per 100)
Standard Packaging
$471.80 (Per 1,000)
Resources
Tech Bulletins
 
 
BT3IC - Tech Bulletin
Images
 
 
BT3IC - Small Image
 
BT3IC - Large Image
 
BT3IC - Small Image
 
BT3IC - Video
Other Links
 
 
BT3IC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Length
11.3
Descriptions
Description
11.3" NYLN CBL TIE SS BARB INT CROSS SEC WHT
Long Description
The BT3I-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Intermediate cross section, 11.3” (287mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.
Special Features
Indoor
Product Type
Dome-Top® BT3I-C Barb Tie, PA6.6, 11.3"L, 40LB, PK100
extra long description
PAN BT3I-C Dome-Top® BT3I-C Barb Ti
Additional Information
Tensile Strength
40
media
Yes
Manufacturer Information
Manufacturers Part Number
BT3I-C
Brand
PANDUIT
GTIN
00074983413669
UPC
074983413669
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Cable Tie
Packaging
Weight per each
0.385
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL 62275 (File E56854), CSA-C22.2 No. 62275, 11130200, NRC 10CFR50, QPL-AS23190, CSA Certified, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat