1200 - SW Door 15A 125/250vac

Legrand-Pass & Seymour

  • $37.23 (Each)
  • $37.23 (Each)

  • $372.30 (Per 10)

  • $1,861.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1200
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1200
Description
SW Door 15A 125/250vac
Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V Ac, 15 A, Wire Lead Connection, 1.516 In Overall Length, 1.547 In Overall Width, 4.031 In Overall Height, 30000 LM Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 LB
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Hinge Switches & Accessories Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
785007120004 / 00785007120004
Weight per unit
0.586 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.23 (Each)
Carton
$372.30 (Per 10)
Standard Packaging
$1,861.50 (Per 50)
Resources
Images
 
 
1200 - Small Image
 
1200 - Large Image
 
1200 - Large Image
 
1200 - Video
Attachments
 
 
1200 - Specification Sheet
Other Links
 
 
1200 - Other
 
1200 - Other
 
1200 - Other
Brochures
 
 
1200 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/250 V ac
Current Rating
15 A
amperage rating
15
Poles
1
Wattage
Electrical power is expressed in Amps and Volts.
actuator
Push Button
Material, Color, and Finish
Housing Material
Steel
Dimensions and Weight
Overall Length
1.516 in
Size
1.516 L x 1.547 W x 4.031 H
Width
1.547
Height
4.031
Descriptions
extra long description
P&S 1200 SW DOOR 15A 125/250VAC
Product Type
Pressure Sensitive Door and Canopy Switch
Canopy Switch
Long Description
Pressure Sensitive Door and Canopy Switch, Pushbutton Actuator, 120/250 V ac, 15 A, Wire Lead Connection, 1.516 in Overall Length, 1.547 in Overall Width, 4.031 in Overall Height, 30000 lm Operating Cycles, 1 Pole, Steel Housing Material, -30 °C Operating Temperature, +60 °C Operating Temperature, Wall Mount, 0.59 lb
Features
Pressure Sensitive Door & Canopy Switch, 15 Amp 120 Vac, 15 Amp 250 Vac.
Short Description
Canopy Switch, 15 A, 120/250 VAC
Special Features
Equipped with Wire Lead
Description
SW DOOR 15A 125/250VAC
Additional Information
actuator type
Pushbutton
Contact Configuration
NO
Connection Type
Wire Lead
Overall Width
1.547 in
Overall Height
4.031 in
operating cycles
30000 lm
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+60 °C
Mounting Type
Wall Mount
Standards Met
UL Listed;RoHS;cULus
media
Yes
Contact Rating
15 Amp, 120/250 VAC
Switch Type
Push button
action
SP
Manufacturer Information
Brand
Pass & Seymour/Legrand
Pass & Seymour
Manufacturers Part Number
1200
sub brand
Pass & Seymour
GTIN
00785007120004
UPC
785007120004
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Pressure Sensitive Door & Canopy Switch
Packaging
Weight
0.59 lb
Weight per each
0.586
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial;Residential
environmental conditions
Flammability: UL94 V2
Operating Temperature
Maximum continuous +60°C, minimum -30°C
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat