3862C - Smooth Chrome 2G Power Outlet 2.156 In

Legrand-Pass & Seymour

  • $6.18 (Each)
  • $6.18 (Each)

  • $123.55 (Per 20)

  • $617.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3862C
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S3862C
Description
Smooth Chrome 2G Power Outlet 2.156 In
Two Gang Power Outlet Receptacle Opening, 2.1563 Hole For 2.125 Dia. Device - 4 MTG. Holes, Smooth Metal, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007138283 / 00785007138283
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Carton
$6.18 (Each)
Standard Packaging
$123.55 (Per 20)
Resources
Images
 
 
3862C - Small Image
 
3862C - Large Image
Attachments
 
 
3862C - Specification Sheet
Other Links
 
 
3862C - Other
 
3862C - Other
 
3862C - Other
Brochures
 
 
3862C - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material
Metal
Dimensions and Weight
Thickness
.28
Size
7.8 in
Descriptions
Product Type
Smooth Chrome 2G Power Outlet 2.156 In
extra long description
P&S S3862C SMOOTH CHROME 2G POWER O
Description
SMOOTH CHROME 2G POWER OUTLET 2.156 IN
Long Description
Two Gang Power Outlet Receptacle Opening, 2.1563 hole for 2.125 dia. device - 4 mtg. holes, Smooth Metal, White
Special Features
Smooth chrome, power outlet wallplate
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
S3862C
GTIN
00785007138283
UPC
785007138283
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Wall Plate
Packaging
Weight per each
0.25
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat