500K - Key For Locking SW L Series (M10)

Legrand-Pass & Seymour

  • $3.47 (Each)
  • $3.47 (Each)

  • $34.70 (Per 10)

  • $347.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
500K
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
500K
Description
Key For Locking SW L Series (M10)
Key Only For Heavy-Duty Locking Switch.
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007002409 / 00785007002409
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.47 (Each)
Carton
$34.70 (Per 10)
Standard Packaging
$347.00 (Per 100)
Resources
Images
 
 
500K - Small Image
 
500K - Large Image
Attachments
 
 
500K - Specification Sheet
Other Links
 
 
500K - Other
 
500K - Other
 
500K - Other
Brochures
 
 
500K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Switch
Descriptions
Product Type
Key For Locking SW L Series (M10)
Description
KEY FOR LOCKING SW L SERIES (M10)
extra long description
P&S 500K KEY FOR LOCKING SW L SERIE
Long Description
Key only for Heavy-Duty locking Switch.
Special Features
Key for heavy duty locking switch
Additional Information
Switch Type
Key
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
500K
GTIN
00785007002409
UPC
785007002409
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Key
Packaging
Weight per each
0.011
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Switch
standard
UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat