65521 - STL Slide Fan Support 21 Cu In Bulk

Legrand-Pass & Seymour

  • $19.61 (Each)
  • $19.61 (Each)

  • $490.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65521
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
65521
Description
STL Slide Fan Support 21 Cu In Bulk
Slide Fan Support - Same Heavy-Duty Slide As 55501, But With 2.0 Deep Box , to Accommodate Up to 1 Firewall or Soundproofed Ceilings, With Rotating Dual Support For 16-24 Spans, Bulk Packed. 25 Pack.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007266894 / 00785007266894
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.61 (Each)
Carton
$490.25 (Per 25)
Resources
Images
 
 
65521 - Small Image
 
65521 - Large Image
 
65521 - Large Image
Attachments
 
 
65521 - Specification Sheet
Other Links
 
 
65521 - Other
 
65521 - Other
Brochures
 
 
65521 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Material
Metal
Shape
Octagon
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Size
4.25"
Length
4.25 in
Height
2 in
Descriptions
Long Description
Slide Fan Support, Gray, 21 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 1 outlet, 4.25 in Length, 2 in Height, 1.8 lb/EA
Special Features
UL Listed for Fan and Fixture Support;Ground Screw Pre-Installed
Product Type
Slide Fan Support
Features
Slide fan support - same heavy-duty slide as 55501, but with 2.0" deep box , to accommodate up to 1" firewall or soundproofed ceilings, with rotating dual support for 16-24" spans, bulk packed. 25 pack.
Short Description
Slide Fan Support, 21 cu. in, Gray
Description
STL SLIDE FAN SUPPORT 21 CU IN BULK
extra long description
P&S 65521 STL SLIDE FAN SUPPORT 21
Additional Information
number of outlet
1
Cable Entry Type
Top Knockout
for use with
Fan and Fixture Support
Mounting Type
Ceiling Mount
Number of Outlets
1
Standards Met
Ul Listed
package quantity
24 PK
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
65521
sub brand
Pass & Seymour
GTIN
00785007266894
UPC
785007266894
Taxonomies, Classifications, and Categories
Type
Slide Fan Support
Category Description
STEEL BOXES & COVERS
Packaging
Weight
1.8 lb/EA
Weight per each
1.78
Carton
25
Uses, Certifications, and Standards
Mounting
CEILING
standard
Residential/Commercial
Application
Residential;Commercial
Capacity
21 cu.in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat