KS58W - Keystone Jack Cat 5E 568A WH

Legrand-On-Q

  • $5.23 (Each)
  • $5.23 (Each)

  • $52.30 (Per 10)

  • $261.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KS58W
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
KS58-W
Description
Keystone Jack Cat 5E 568A WH
Keystone, Keystone Connection, 5 Category Level, White, 0.037 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
78500786159
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$5.23 (Each)
Carton
$52.30 (Per 10)
Standard Packaging
$261.50 (Per 50)
Resources
Images
 
 
KS58W - Small Image
 
KS58W - Large Image
 
KS58W - Large Image
Attachments
 
 
KS58W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Descriptions
Product Type
Keystone
Long Description
Keystone, Keystone Connection, 5 Category Level, White, 0.037 lb
Short Description
Keystone, White
Description
KEYSTONE JACK CAT 5E 568A WH
Commodity Description
OUTLETS, JACKS, & PLATES
Additional Information
Connection Type
Keystone
Category Level
5
package quantity
50 PK
Wiring Code
T568A
Category
5E
Manufacturer Information
Manufacturers Part Number
KS58W
Brand
Pass and Seymour
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
MODULAR
Availability
Manufacturer Status
Non-Stock
Packaging
Weight
0.037 lb
Weight per each
0
Carton
10
Package
50
Uses, Certifications, and Standards
Configuration
RJ45
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat