TPCATV2LA - 2 F Type Coax Connector In 1G TP PL La

Legrand-On-Q

  • $5.99 (Each)
  • $5.99 (Each)

  • $599.15 (Per 100)
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
TPCATV2LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATV2LA
Description
2 F Type Coax Connector In 1G TP PL La
Dual 1 GHZ F-Coupler Wall Plate, Light Almond (M10)
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007247565 / 00785007247565
Weight per unit
0.1034 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.99 (Each)
Carton
$5.99 (Each)
Standard Packaging
$599.15 (Per 100)
Resources
Images
 
 
TPCATV2LA - Small Image
 
TPCATV2LA - Large Image
Attachments
 
 
TPCATV2LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Size
4.7 in
Thickness
.35
Descriptions
Description
2 F TYPE COAX CONNECTOR IN 1G TP PL LA
Product Type
2 F Type Coax Connector In 1G TP PL La
Long Description
Dual 1 GHz F-Coupler Wall Plate, Light Almond (M10)
Special Features
Molded of rugged, indestructible self extinguishing nylon
extra long description
OnQ TPCATV2LA 2 F TYPE COAX CONNECT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPCATV2LA
GTIN
00785007247565
UPC
785007247565
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1034
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
Other;Wall
Application
Residential/Commercial
standard
UL 514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TPCATV2LA.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TPCATV2LA.

Dual 1 GHZ F-Coupler Wall Plate, Light Almond (M10)
  • Our Part #: CATV2LA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TPCATV2LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($59.92) · 50 ($299.58) ·
CATV2LA - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TPCATV2LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NS752LA Hubbell Wiring Device-Kellems 00883778503597
80782-T Leviton 00078477286364
85023 Morris 00601986850230
TPCATV2LA Legrand Pass & Seymour 00785007247565

* All prices subject to change.

Begin Live Chat