TR5351W - Recep SGL Tamper Resis 20A/125V WH

Legrand-Pass & Seymour

  • $11.56 (Each)
  • $11.56 (Each)

  • $115.56 (Per 10)

  • $1,155.56 (Per 100)

Availability: In Stock Locally
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
TR5351W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5351W
Description
Recep SGL Tamper Resis 20A/125V WH
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Wall Mount, 1.296 In Length, 1.190 In Width, 3.28 In Height, Thermoplastic, White, Corrosion Resistant, 0.1700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007241945 / 00785007241945
Weight per unit
0.1732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.56 (Each)
Carton
$115.56 (Per 10)
Standard Packaging
$1,155.56 (Per 100)
Resources
Images
 
 
TR5351W - Small Image
 
TR5351W - Large Image
 
TR5351W - Large Image
 
TR5351W - Video
Attachments
 
 
TR5351W - Specification Sheet
Other Links
 
 
TR5351W - Other
 
TR5351W - Other
 
TR5351W - Other
Brochures
 
 
TR5351W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Poles
2
amperage rating
20
Wire Size
4
connection
Wire Ground
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.296 in
Width
1.190 in
Height
3.28 in
Size
3.3 in
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Wall Mount, 1.296 in Length, 1.190 in Width, 3.28 in Height, ThermoPlastic, White, Corrosion Resistant, 0.1700 lb
Features
Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire 20amp 125volt White
Short Description
20 A, 125 V, Single Receptacle, White, TR, Spec Grade
Special Features
Back & Side Wire;Plated Steel Strap
Description
RECEP SGL TAMPER RESIS 20A/125V WH
extra long description
P&S TR5351W RECEP SGL TAMPER RESIS
Additional Information
Receptacle Type
Single
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications
media
Yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR5351W
GTIN
00785007241945
UPC
785007241945
Taxonomies, Classifications, and Categories
Type
Tamper Resistant Straight blade receptacle
Category Description
Residential receptacles
Packaging
Weight
0.1700 lb
Weight per each
0.1732
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
standard
UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TR5351W.
Jump To:

Similar Items

Similar items are close alternatives to TR5351W, though they may not be 100% alike.

Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TR1877WBXSP
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TR1877W-BXSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 22 ($172.48) ·
TR1877WBXSP - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$7.84

Each

QTY:
Each
Add
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compati...
  • Our Part #: 5351W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5351W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($60.87) · 100 ($608.68) ·
5351W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TR5351W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RR201WTR Bryant Electric 00883778302008
TR1877W Eaton Wiring Devices 00032664668395
61200-TR-W Enerlites 00883951414252
T5020 Leviton 00078477392065
T5020-W Leviton 00078477381809
TR5351W Legrand Pass & Seymour 00785007241945
TR1877 Eaton Wiring Devices n/a

* All prices subject to change.

Begin Live Chat