PB212 - 2-1/2" Plasti-Bond Conduit

Plastibond

  • $38.38 (Each)
  • $38.38 (Each)

  • $383.78 (Per 10)

  • $3,837.82 (Per 100)

  • $14,199.93 (Per 370)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB212
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-2-1/2
Description
2-1/2" Plasti-Bond Conduit
2-1/2 Conduit
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200078 / 00784011200078
Weight per unit
5.4599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.38 (Each)
Carton
$383.78 (Per 10)
Standard Packaging
$14,199.93 (Per 370)
Resources
Images
 
 
PB212 - Small Image
 
PB212 - Large Image
Attachments
 
 
PB212 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized
Dimensions and Weight
Length
10 ft
Inner Diameter
2.489 INCH
Outer Diameter
2.955 INCH
Descriptions
Long Description
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR), 40 MIL GRAY PVC COATED (EXTERIOR) OVER HOT GALVANIZED FINISH; 10 FT; 2.489 INCH INNER DIAMETER; 2.955 INCH OUTER DIAMETER
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Black; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Description
2-1/2" PLASTI-BOND CONDUIT
Product Type
Galvanized Steel Rigid Conduit
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 2.489 INCH INNER DIAMETER; 2.955 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 546 POUND WEIGHT; 370 FOOT PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; 0.193 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLACK; TRAVERSE AREA 4.866 SQUARE INCH; INCLUDES COUPLING
Additional Information
Wall Thickness
0.193 INCH
End Style
Threaded
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-2-1/2
Brand
ROBROY
Model
PRCONDUIT
GTIN
00784011200078
UPC
784011200078
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2-1/2 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Standard Package
370 Ft
Weight per each
5.4599
Carton
10
Package
370
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL, UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat