PRHC0NDUIT114 - 1-1/4" Plasti-Bond Conduit

Plastibond

  • $159.75 (Per 10 Feet)
  • $15.97 (Per Foot)

  • $159.75 (Per 10 Feet)

  • $1,597.46 (Per 100 Feet)

  • $14,536.89 (Per 910 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRHC0NDUIT114
Manufacturer
Plastibond
Manufacturer's Part Number
PRHCONDUIT-1-1/4
Description
1-1/4" Plasti-Bond Conduit
1-1/4 Conduit
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
784011200047 / 00784011200047
Weight per unit
2.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$15.97 (Per Foot)
Carton
$159.75 (Per 10 Feet)
Standard Packaging
$14,536.89 (Per 910 Feet)
Resources
Images
 
 
PRHC0NDUIT114 - Small Image
 
PRHC0NDUIT114 - Large Image
Attachments
 
 
PRHC0NDUIT114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior)
Dimensions and Weight
Inner Diameter
1.394 INCH
Outer Diameter
1.74 INCH
Length
10 Foot
Descriptions
Description
1-1/4" PLASTI-BOND CONDUIT
Product Type
Galvanized Steel Rigid Conduit
extra long description
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.394 INCH INNER DIAMETER; 1.74 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 217 POUND WEIGHT; 910 FOOT PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; 0.133 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 1.526 SQUARE INCH; INCLUDES COUPLING
Long Description
GALVANIZED STEEL RIGID CONDUIT, STEEL MATERIAL; 2 MIL RED URETHANE COATED (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; 10 FOOT; 1.394 INCH INNER DIAMETER; 1.74 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL
Commodity Description
Galvanized Rigid Steel Conduit
Additional Information
Thread Protector Cap Color Red
Additional Information
Wall Thickness
0.133 INCH
Applicable Standard
ISO 9001
End Style
Threaded
Manufacturer Information
Manufacturers Part Number
PRHCONDUIT-1-1/4
Brand
ROBROY
GTIN
00784011200047
UPC
784011200047
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/4 INCH
Availability
minimum qty
10
Manufacturer Status
Non-Stock
Packaging
Weight
217 Pound per 100 Foot
Standard Package
910 Foot
Weight per foot
2.17
Carton
10
Package
910
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, CSA C22.2, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat