P261201WB - Airpro Four-Light Ceiling Fan Light

Progress

  • $89.50 (Each)
  • $89.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P261201WB
Manufacturer
Progress
Manufacturer's Part Number
P2612-01WB
Description
Airpro Four-Light Ceiling Fan Light
Alabaster Style Glass Bowl Ceiling Fan Light Kit Casts An Inviting Illumination In Any Size Room. Includes (-09) Brushed Nickel, (-15) Polished Chrome, (-20) Antique Bronze, (-30) White, and (-143) Graphite Finials For Use With Matching Progress Lighting Fans. Universal Style Lets You Use With Any Indoor Fan That Accept An Accessory Light. Quick-Connect Wiring Makes The Installation Process Quick and Easy. Includes Two 3000K, 800 Lumen Each (Source), Title 24 Certified Led Bulbs.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Light Kits & Fitte Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans
UNSPSC
N/A
UPC/GTIN
785247221981 / 00785247221981
Weight per unit
3.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.50 (Each)
Resources
Images
 
 
P261201WB - Small Image
 
P261201WB - Large Image
 
P261201WB - Large Image
 
P261201WB - Large Image
 
P261201WB - Large Image
 
P261201WB - Large Image
 
P261201WB - Large Image
 
P261201WB - Large Image
 
P261201WB - Large Image
 
P261201WB - Large Image
Other Links
 
 
P261201WB - Other
 
P261201WB - Other
 
P261201WB - Other
 
P261201WB - Other
 
P261201WB - Other
 
P261201WB - Other
 
P261201WB - Other
 
P261201WB - Other
 
P261201WB - Other
 
P261201WB - Other
 
P261201WB - Other
 
P261201WB - Other
Attachments
 
 
P261201WB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Lamp Type
A19
Material, Color, and Finish
Color
Gray
Style
Transitional
Descriptions
Description
AIRPRO FOUR-LIGHT CEILING FAN LIGHT
Product Type
P2612-01WB 2 LT. Fan Light Kit
extra long description
PROG P2612-01WB P2612-01WB 2 LT. FA
Long Description
Alabaster style glass bowl ceiling fan light kit casts an inviting illumination in any size room. Includes (-09) Brushed Nickel, (-15) Polished Chrome, (-20) Antique Bronze, (-30) white, and (-143) Graphite finials for use with matching Progress Lighting fans. Universal style lets you use with any indoor fan that accept an accessory light. Quick-connect wiring makes the installation process quick and easy. Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs.
Additional Information
pallet quantity
24
Power Source
Hardwired
indoor/outdoor
Indoor
Manufacturer Information
Brand
Progress Lighting
Manufacturers Part Number
P2612-01WB
GTIN
00785247221981
UPC
785247221981
Taxonomies, Classifications, and Categories
Type
Bowl
Packaging
Weight per each
3.57
Carton
1
Uses, Certifications, and Standards
standard
Title 24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat