PC1118CA0017 - 11"X18 X 18" Box Cover Electric

Quazite

  • $269.77 (Each)
  • $269.77 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC1118CA0017
Manufacturer
Quazite
Manufacturer's Part Number
PC1118CA0017
Description
11"X18 X 18" Box Cover Electric
Covers Ug SM Box PC
Slang Terms

Suggest a New Term
Categories
Underground Boxes, Vaults - Underground Covers Mark as Incorrect
Suggest a New Category
Classification
Underground Covers
UNSPSC
39121336 - Underground electrical enclosure
UPC/GTIN
662037100759 / 00662037100759
Weight per unit
13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$269.77 (Each)
Resources
Attachments
 
 
PC1118CA0017 - Specification Sheet
Other Links
 
 
PC1118CA0017 - Other
Images
 
 
PC1118CA0017 - Small Image
 
PC1118CA0017 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Concrete
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Height
1
Width
11
Size
18 in x 11 in x 1 in
Descriptions
extra long description
QZT PC1118CA0017 CVR BD 11X18X.75/H
Product Type
CVR BD 11X18X.75/HW-Electric
Description
11"X18 X 18" BOX COVER ELECTRIC
Long Description
Covers UG Sm Box PC
Additional Information
number of outlet
0
Cable Entry
No
Manufacturer Information
Brand
Quazite
Manufacturers Part Number
PC1118CA0017
GTIN
00662037100759
UPC
662037100759
Taxonomies, Classifications, and Categories
Type
Polymer Concrete Box/Cover
Packaging
Weight per each
13
Carton
1
Uses, Certifications, and Standards
standard
ANSI /SCTE 77 2010
Application
C&I, Water, Communications, Electric Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat