2081 - 3/8" MC 1H Strap

Raco

  • $2.30 (Each)
  • $2.30 (Each)
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
2081
Manufacturer
Raco
Manufacturer's Part Number
2081
Description
3/8" MC 1H Strap
One Hole Strap Steel, 3/8 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
31162310 - Mounting straps
UPC/GTIN
050169020814 / 00050169020814
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.30 (Each)
Resources
Images
 
 
2081 - Large Image
 
2081 - Large Image
 
2081 - Large Image
 
2081 - Small Image
Other Links
 
 
2081 - Other
 
2081 - Other
 
2081 - Other
 
2081 - Other
Attachments
 
 
2081 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Height
0.545
Width
0.57
Length
1.347
Size
1.347 in x 0.57 in x 0.545 in
Descriptions
Description
3/8" MC 1H STRAP
Long Description
One Hole Strap Steel, 3/8 In. Trade Size
Product Type
Commercial Fittings
Construction
ONE PIECE
Special Features
Zinc electro plated, snaps onto conduit allowing easy positioning and mounting, oversized bolt hole provides quick and easy alignment
extra long description
RACO 2081 STRAP AC/MC 1-HOLE 3/8 IN
Additional Information
pallet quantity
48000
Conduit Type
Armored Cable/Metal Clad (AC/MC)
fitting type
Straps
Manufacturer Information
Manufacturers Part Number
2081
Brand
RACO
GTIN
00050169020814
UPC
050169020814
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
One hole, push on, AC/MC Cable
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.014
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2081.
Jump To:

Cross Referenced

These items are similar to 2081 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CL-25 Appleton Electric 00781381193559
890-MC Bridgeport Fittings 00781747028907
566 Eaton Crouse-Hinds 00784564105660
26214 Halex 00051411262143
164 Madison Electric 00784297121647
MS-4 Neer 00687855217441
PB-300-D O-Z Gedney 00687855143009
PB300D O-Z Gedney n/a
BX-50 Producto Electric Corp. 00785244706054
GWS-8 Producto Electric Corp. 00785244104072
2081 Raco 00050169020814
BX-50 APPOZGCOMM 00687855105519
310 Arlington 00018997003102
698 Madison Electric 00784297018756
65-TB Thomas & Betts 00786210000657
510BX Topaz 00751338155909

* All prices subject to change.

Begin Live Chat