768 - 4SQ Mud Ring Single Device - Raised 5/8

Raco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
768
Manufacturer
Raco
Manufacturer's Part Number
768
Description
4SQ Mud Ring Single Device - Raised 5/8
4 In. Square Single Device Covers, Raised 5/8 In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
050169907689 / 0050169907689 / 00050169907689
Weight per unit
0.255 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
768 - Other
 
768 - Other
Images
 
 
768 - Large Image
 
768 - Small Image
Attachments
 
 
768 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
768
Shape
Square
Material, Color, and Finish
Color
Silver
Finish
Unpainted
Dimensions and Weight
Size
0.625 in x 4 in x 4 in
Descriptions
Description
4SQ MUD RING SINGLE DEVICE - RAISED 5/8
Long Description
4 In. Square Single Device Covers, Raised 5/8 In.
Construction
Drawn
Special Features
For single wiring device; angled mounting slots allow for correction of box misalignment
Product Type
Steel Boxes and Covers
extra long description
RACO 768 4SQ MUD RING SINGLE DEVICE
Additional Information
number of outlet
1
pallet quantity
6250
Packaging Type
No Packaging
Manufacturer Information
Brand
RACO
GTIN
00050169907689
UPC
050169907689
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Mud Ring
Packaging
Weight per each
0.255
Carton
1
Package
50
Uses, Certifications, and Standards
standard
cULus Listed
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat