GALCPLG1 - 1" RGD CPLG

Ecn-Korns

  • $4.26 (Each)
  • $4.26 (Each)

  • $212.78 (Per 50)

  • $425.56 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GALCPLG1
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG1
Description
1" RGD CPLG
1IN Galvanized Couplings
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001330 / 00784011001330
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Carton
$4.26 (Each)
Standard Packaging
$212.78 (Per 50)
Resources
Images
 
 
GALCPLG1 - Small Image
 
GALCPLG1 - Large Image
Attachments
 
 
GALCPLG1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Descriptions
Description
1" RGD CPLG
Product Type
Conduit Coupling
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 50 STANDARD PACKAGE; 1 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 0.9845 INCH; EFFECTIVE LENGTH 0.6828 INCH; PITCH DIAMETER 1.2136 INCH
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Thread per Inch 11-1/2
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG1
GTIN
00784011001330
UPC
784011001330
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
50 FT
Weight per each
0.31
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat