S4998 - 250W Incan R40 Red Heat Lamp

Satco

  • $8.65 (Each)
  • $8.65 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S4998
Manufacturer
Satco
Manufacturer's Part Number
S4998
Description
250W Incan R40 Red Heat Lamp
Incandescent Reflector Lamp, Designation: 250R40/HR, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Red Heat, C-9 Filament, 6000 HR, 6-1/2 In Length, 5 In Diameter
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
045923049989 / 00045923049989
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.65 (Each)
Resources
Images
 
 
S4998 - Large Image
 
S4998 - Small Image
Attachments
 
 
S4998 - Specification Sheet
Other Links
 
 
S4998 - Other
 
S4998 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
250
Shape
R40
Material, Color, and Finish
Color
Red
Finish
Red Heat
Dimensions and Weight
Diameter
5.00
Length
6.5
Descriptions
Product Type
250R40/HR Red Infrared Heat
Long Description
Incandescent Reflector Lamp, Designation: 250R40/HR, 120 V, 250 WTT, R40 Shape, E26 Medium Base, Red Heat, C-9 Filament, 6000 HR, 6-1/2 IN Length, 5 IN Diameter
Description
250W INCAN R40 RED HEAT LAMP
extra long description
SATCO S4998 250R40/HR RED INFRARED
Additional Information
average life
6000
Warranty
Avg. Rated Hour Limited
Base
Medium
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S4998
GTIN
00045923049989
UPC
045923049989
Taxonomies, Classifications, and Categories
Type
REFLECTOR
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat