SC0TCHK0TE - Scotchkote Electrical Coating, 15OZ Can

Scotchkote

  • $48.65 (Each)
  • $48.65 (Each)

  • $486.50 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC0TCHK0TE
Manufacturer
Scotchkote
Manufacturer's Part Number
7100095977
Description
Scotchkote Electrical Coating, 15OZ Can
Electrical Coating, 15 Oz Can, Vinyl Base, Dark Brown, Sharp Solvent Odor, 0.87 Specific Gravity, -4 °F Flash Point, 1.13 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128601518 / 00051128601518
Weight per unit
0.1131 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.65 (Each)
Carton
$486.50 (Per 10)
Resources
Images
 
 
SC0TCHK0TE - Small Image
 
SC0TCHK0TE - Large Image
Specifications Sheets
 
 
SC0TCHK0TE - Specification Sheet
Attachments
 
 
SC0TCHK0TE - Specification Sheet
Other Links
 
 
SC0TCHK0TE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Vinyl
Color
Dark Brown
Descriptions
Product Type
Electrical Coating
extra long description
3M 7100095977 3M™ Scotchkote™ Elect
Features
3M(TM) Scotchkote(TM) Electrical Coating FD is a fast-drying sealant that is designed to improve the weather resistance of taped splices.3M(TM) Scotchkote(TM) Electrical Coating FD is designed to use with Scotch(R) Vinyl Electrical Tapes. It is ideal for use in applications that are subjected to excessive amounts of moisture and oil. RoHS Compliant.
Long Description
Electrical Coating, 15 oz Can, Vinyl Base, Dark Brown, Sharp Solvent Odor, 0.87 Specific Gravity, -4 °F Flash Point, 1.13 lb
Short Description
Electrical Coating, 15 oz, Dark Brown
Description
SCOTCHKOTE ELECTRICAL COATING, 15OZ CAN
Special Features
Improve weather resistance
Additional Information
Container Capacity
15 oz
Container Type
Can
Physical Form
Liquid;Viscous
Composition
Acetone;Acrylonitrile-Butadiene Polymer;Glycerol Esters of Rosin Acids;Phenol-Formaldehyde Polymer;Salicylic Acid;Zinc Oxide
odor
Sharp Solvent
specific gravity
0.87
Flash Point
-4 °F
package quantity
10 CN
Manufacturer Information
Brand
Scotchkote
Manufacturers Part Number
SCOTCHKOTEFD
GTIN
00051128601518
UPC
051128601518
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Electrical Coating
Packaging
Weight
1.13 lb
Weight per each
0.1131
Carton
10
Uses, Certifications, and Standards
Application
Moisture;Oil;Corrosive Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat