A6D2S1JNNB1000 - 1-1/4"X1000' Corr Pe Org

Carlon

  • $1126.20 (Per 1,000 Feet)
  • $1.13 (Per Foot)

  • $112.62 (Per 100 Feet)

  • $1,126.20 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A6D2S1JNNB1000
Manufacturer
Carlon
Manufacturer's Part Number
A6D2S1JNNB1000
Description
1-1/4"X1000' Corr Pe Org
High Density Polyethylene Duct, 1-1/4 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1, 130 Pound Pull Tape, Length 1, 000 Feet
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Innerduct & Accessories Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481178774 / 00034481178774
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.13 (Per Foot)
Carton
$1,126.20 (Per 1,000 Feet)
Resources
Images
 
 
A6D2S1JNNB1000 - Small Image
 
A6D2S1JNNB1000 - Large Image
 
A6D2S1JNNB1000 - Large Image
Other Links
 
 
A6D2S1JNNB1000 - Other
Attachments
 
 
A6D2S1JNNB1000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
1,000
Descriptions
Description
1-1/4"X1000' CORR PE ORG
Long Description
High Density Polyethylene Duct, 1-1/4 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 1,000 Feet
Product Type
1.25INX1000CORR Pe Orgw/1130LB Tape
extra long description
ABB A6D2S1JNNB1000 1.25INX1000CORR
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
A6D2S1JNNB1000
GTIN
00034481178774
UPC
034481178774
Taxonomies, Classifications, and Categories
Type
High Density Poluethylene Duct
Category Description
PVC & ENT
Trade Size
Trade Size
1-1/4 INCH
Availability
minimum qty
1000
Packaging
Weight per foot
0.18
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat