LN102 - 3/4" Steel Locknut

Steel City

  • $1.11 (Each)
  • $1.11 (Each)

  • $111.00 (Per 100)

  • $1,110.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LN102
Manufacturer
Steel City
Manufacturer's Part Number
LN 102
Description
3/4" Steel Locknut
3/4 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
785991424546 / 5414363154532 / 00785991424546
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.11 (Each)
Carton
$111.00 (Per 100)
Standard Packaging
$1,110.00 (Per 1,000)
Resources
Images
 
 
LN102 - Small Image
 
LN102 - Large Image
Other Links
 
 
LN102 - Other
Attachments
 
 
LN102 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4 INCH
Descriptions
Long Description
3/4 Inch, Steel Locknut-Zinc Plated, For Use with Rigid/IMC Conduit
Product Type
3/4 Locknut, RGD/Imc, STL-Zinc PLD
Description
3/4" STEEL LOCKNUT
extra long description
ABB LN 102 3/4 LOCKNUT,RGD/IMC,STL-
Manufacturer Information
Manufacturers Part Number
LN 102
sub brand
Iberville
Brand
Steel City
GTIN
00785991424546
UPC
785991424546
Taxonomies, Classifications, and Categories
Type
Locknut for Conduit Fitting
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.02
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat