SC200DV - 2G NM Dual-V Box&BRKT

Carlon

  • $17.04 (Each)
  • $17.04 (Each)

  • $272.70 (Per 16)

  • $1,704.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC200DV
Manufacturer
Carlon
Manufacturer's Part Number
SC200DV
Description
2G NM Dual-V Box&BRKT
Low-Voltage Bracket, 2 Gang, Nail Mount, PVC Material, Blue, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481161929 / 00034481161929
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.04 (Each)
Carton
$272.70 (Per 16)
Resources
Images
 
 
SC200DV - Large Image
 
SC200DV - Small Image
 
SC200DV - Large Image
Specifications Sheets
 
 
SC200DV - Specification Sheet
Other Links
 
 
SC200DV - Other
Attachments
 
 
SC200DV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
PVC
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Low-Voltage Bracket
Description
2G NM DUAL-V BOX&BRKT
Long Description
Low-Voltage Bracket, 2 Gang, Nail Mount, PVC Material, Blue, 0.15 lb/EA
Features
Dual Voltage Box/Bracket, Volume 20.5 Cubic Inches, Length 3.69 Inches, Width 4.04 Inches, Depth 3.67 Inches, Color Blue, Material PVC, Mounting Means Angled Side Nails.
Short Description
Low-Voltage Bracket, Two Gang, Nail Mount
extra long description
ABB SC200DV 2 GANG DUAL VOLTAGE BOX
Special Features
Dual voltage capability
Additional Information
Mounting Type
Nail Mount
package quantity
16 CT
Standards Met
UL E11461
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
SC200DV
Brand
Carlon
GTIN
00034481161929
UPC
034481161929
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Dual Voltage Outlet Box/Bracket
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
16
Uses, Certifications, and Standards
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat