TY526ME - 11" "Ty-Rap" Cable Tie

Ty-Rap

  • $18.87 (Per 100)
  • $0.19 (Each)

  • $18.87 (Per 100)

  • $188.70 (Per 1,000)

  • $1,887.00 (Per 10,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY526ME
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY526M
Description
11" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.08 In Length, 0.08 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.0025 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210825496 / 5414363065685 / 00786210825496
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.19 (Each)
Carton
$188.70 (Per 1,000)
Standard Packaging
$1,887.00 (Per 10,000)
Resources
Images
 
 
TY526ME - Small Image
 
TY526ME - Large Image
Other Links
 
 
TY526ME - Other
Attachments
 
 
TY526ME - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Ivory
Dimensions and Weight
Length
11.08 in;284.4 mm
Width
0.14 in;3.71 mm
Thickness
0.05 in;1.31 mm
Descriptions
Description
11" "TY-RAP" CABLE TIE
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.08 in Length, 0.08 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.0025 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 11.08 in;284.4 mm
extra long description
ABB TY526M CBL TIE 30LB 11.10 PO NA
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.08 in (Minimum);2 mm (Minimum);3.0 in (Maximum);76 mm (Maximum)
Tensile Strength
30 lb/135 N
package quantity
10000 PK;1000 CT
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL/EN/CSA62275 Listed
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY526M
GTIN
00786210825496
UPC
786210825496
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.0025 lb
Weight per each
0.0025
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat