TYD4CPG6 - 4" Gray Plastic Duct CVR

Ty-Duct

  • $33.84 (Per 6 Feet)
  • $5.64 (Per Foot)

  • $33.84 (Per 6 Feet)

  • $169.20 (Per 30 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD4CPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TYD4CPG6
Description
4" Gray Plastic Duct CVR
Plastic Wiring Duct Cover, 4 Inches, Gray
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/EAN/GTIN
786210089508 / 5415022458909 / 00786210089508
Weight per unit
0.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
6 Feet
Unit
$5.64 (Per Foot)
Carton
$33.84 (Per 6 Feet)
Standard Packaging
$169.20 (Per 30 Feet)
Resources
Images
 
 
TYD4CPG6 - Small Image
 
TYD4CPG6 - Large Image
Attachments
 
 
TYD4CPG6 - Specification Sheet
Other Links
 
 
TYD4CPG6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
4 in , 101.6 mm
Length
6 ft , 1.83 m
Descriptions
Description
4" GRAY PLASTIC DUCT CVR
Product Type
4 In Gray Duct Cover
Long Description
Plastic Wiring Duct Cover, 4 Inches, Gray
extra long description
ABB TYD4CPG6 4 IN GRAY DUCT COVER
Manufacturer Information
Manufacturers Part Number
TYD4CPG6
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00786210089508
UPC
786210089508
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Duct Cover
Availability
minimum qty
6
Packaging
Weight per foot
0.182
Carton
6
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat