Below you can add an image for 'UY connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein'S 25-Pack Of Insulation Displacement Connectors Are Professional-Grade and Deliver Consistent, Reliable Performance. Our Thick 50-Micro-Inch Gold Plating On Contacts Prevent Corrosion and Extended Connector Life. The Plug Is Housed In A Durable Resin. Expect A Sure Connection Each and Every Time.
Check local availability
Total Availability: In Stock
Book Price
$9.77
Each
Uy Gelfilled Connector 22-26 Awg 100/CLM
$15.88
Butt Connector, #26 Awg Conductor Size, #22 Awg Conductor Size, Copper Conductor Material, Yellow Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal
$11.32
Per 100
No longer available or discontinued by the manufacturer.
20
Popularity
Default