text.skipToContent text.skipToNavigation

Magnetic Latching Relay, 24VAC/24VDC Control

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Low Voltage Component, Magnetic Latching Relay, 24VAC/24VDC Control. Reliable field-tested switching circuitry that provide central or local control of lighting loads.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Mount in standard 1/2'' KO through noise suppressing nylon ring.
  • Maximum ambient temp: 140: F (60: ).
  • Insulated flame retardant nylon shell.
  • Prestripped 5-1/2'' (140mm) #22 AWG leads for easy wiring.
  • Split coil design energizes ON coil to close line contacts, and OFF coil to open contacts.
  • Can be mounted in any position.
  • Operates on momentary impulse.
  • Draws .520 mA.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Color Black
Country Of Origin Mexico
Application Sector Commercial
Standard UL listed
Dimensions
Product Width US 1.176 in
Product Height US 3.156 in
Listing Agencies / 3rd Party Agencies
CSA Listed Yes
CSA File NumberĀ  20282
Technical Information
Load 20Amp

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Will this relay work with any 24V momentary switch ?

Asked by: Jacquea
Hello, Yes, this relay would work with any 24V momentary switch but we do offer a 1091W. Thank you,
Answered by: Wiremold Tech Support
Date published: 2024-04-08

Will this device function the same as an original Pass & Seymour Sierra Relay number 1070-A or 1071?

Asked by: Greg T.
Yes, it has the same functionality.
Answered by: Legrand Technical Support
Date published: 2020-02-14
  • y_2024, m_6, d_4, h_7CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_2
  • loc_en_US, sid_1070B, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT