text.skipToContent text.skipToNavigation

Phenolic Medium Base Lampholder 4-Terminal 250V, White

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 5ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Medium base, phenolic, one-piece keyless, 4 terminals with Tamper-Resistant-drive screws, fits 3 1/4-inch and 4-inch boxes, with cage neck.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Quality Materials.
  • Durability.
  • Time-tested design. :

Specifications

General Info
Product Line Pass & Seymour
Color White
Country Of Origin China
Application Sector Residential/Commercial
Standard UL listed
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  1204
cULus Listed  Yes
Technical Information
Frequency Rating 660Watt
Voltage 250.0 V

Resources

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

Hi, this socket looks like a two-piece. The top ring being removable, so a shade can be installed. Is it actually, or not?

Asked by: Adrian
As I am holding this socket in my hand now, I can assure you, it actually IS a two-piece socket. Please double check and correct your answer. So people know it can be used to hold a lampshade.
Answered by: Adrian
Date published: 2024-01-31

I am a designer and I was wondering if you have publicly available CAD (STL) diagram for this device.

Asked by: Tony
We do not have a CAD file available for this lampholder.
Answered by: Legrand Technical Support
Date published: 2020-11-30
  • y_2024, m_6, d_5, h_7CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_2
  • loc_en_US, sid_276WH, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT