text.skipToContent text.skipToNavigation

Medium-Duty Dead Front Plug, Black

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Straight Blade Plug 15A 125V Dead Front
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • All nylon construction, provides excellent impact and chemical resistance.
  • Simple turn and twist assembly for quick installation.
  • Ready-to-wire from factory, saves time and money.
  • All black, perfect for stage and entertainment applications.
  • Internal finger grips automatically adjust to securely grip the cord jacket.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Color Black
Country Of Origin Mexico
Standard UL 498
Type Straight Blade
Dimensions
Product Width US 1.53 in
Product Length US 1.64 in
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  146159
cULus Listed  Yes
Technical Information
Connection Wire Grounding
Number of Wires 3
Amperage 15 A
Number of Poles Double Pole
Wire Size 4
Voltage 125.0 V

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 4ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

How do you take it apart to start? No one at Home Depot knows how, and I made sure it was an electrician I talked to. They only tighten and if it's designed that way how would you remove it?

Asked by: Jack
The 5276BK is designed with simple turn and twist assembly for quick installation. You just hold the body in one hand and the prongs in the other hand, and turn. This will take the two apart for easy access wiring.
Answered by: Legrand Technical Support
Date published: 2022-08-29
  • y_2024, m_6, d_5, h_7CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_5276BK, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 3ms
  • QUESTIONS, PRODUCT