text.skipToContent text.skipToNavigation

3.75-inch Round Old Work Box

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 2ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

3 3/4-inch Round Old Work Box with Swing brackets for mounting that adjust from 1 1/4-inch down to 1/8-in. Four Auto/Clamps, Includes Device mounting holes. 50 pack.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Box designed so mounting strap of the device, with plaster ears removed, fits flush, allowing use of standard depth wall plate without unsightly gap between plate and wall surface.
  • Swing out wing brackets permit installation of box in wall with 1 1/4 inch thick wallboard down to 1/8 inch thick paneling.
  • New longer swing brackets have greater reach to clamp onto oversize cutouts.
  • Made of high impact thermoplastic.
  • Combination slotted/Phillips head swing bracket screws.
  • Include exclusive Auto/Clamp feature.
  • Suitable for in-wall use.
  • Suitable for in-ceiling use for supporting weights up to up to 6 lbs.
  • Includes device mounting holes.
  • For covering patents, see www.legrand.us/patents.

Specifications

General Info
Product Line Pass & Seymour
Color Black
Country Of Origin United States
Construction Noryl Thermoplastic
Features Recessed, Swing Out
Application Sector Residential/Commercial
Standard UL Listed
Type Ceiling Box, Wall Box
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Product Environmental Profile Yes
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  E143223
cULus Listed  Yes
Technical Information
Indoor/Outdoor Indoor
Mounting Type Screw-on Mount

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 9ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

If the C118WAC was mounted in the ceiling to a structural member with 4 #8 1" screws through the bottom of the box, would this allow me to increase the fixture weight of the box?

Asked by: franklin2022
The C118WAC box can be rated above 6 pounds but below 50 pounds for in wall use only. "Old work boxes" Can NOT support a fixture of 50 pounds or more in a wall. Can NOT support a fixture of more than 6 pounds in a ceiling.
Answered by: Legrand Technical Support
Date published: 2022-03-11

can you give me the center to center measurement of the holes that a fixture mounts to?

Asked by: Randy
The center to center measurement of the mounting screw holes is 3.281"
Answered by: Legrand Technical Support
Date published: 2020-11-21

Can you send a detailed dimensioned drawing? Concerned with how far the wings spread fully opened. Replacing a fixture that was installed with no box. Feed is attached to stud; center line of mounting space is only 3/4" off the stud.

Asked by: Mr. B
The dimensional drawing is attached for the ceiling box
Answered by: Legrand Technical Support
Date published: 2024-02-01

Someone needs to look at something with the C118WAC. It no longer fits in a 3 3/4 hole. The plastic for the support of the swing brackets is enlarged from what it used to be, making it no longer for in the hole.

Asked by: wirepig
We will have our Engineering department look into this and thank you for notifying us.
Answered by: Legrand Technical Support
Date published: 2020-02-12

Is the C118WAC rated for luminaire support when installed in a ceiling. (5/8 Drywall, Truss framing 24o.c)

Asked by: sparky171684
The C118WAC is not rated for Luminaire support. It is Suitable for in-ceiling use for supporting weights up to up to 6 lbs.
Answered by: Legrand Technical Support
Date published: 2019-07-02

What is the weight rating of the fixture?

Asked by: Longhorn
The C118WAC is rated for up to six pounds.
Answered by: Legrand Techincal Support
Date published: 2019-01-02

Where do I find this product is 2 hours Fire Rated? Please send me the Spec.

Asked by: Andrea
Thank you for your inquiry regarding our round old work box. This product does not have a 2 hour fire rating. We can send you the UL file outlining which boxes have the 2 hour fire rating if you email us at tech.support@legrand.us. Hope this helps!
Answered by: Legrand Technical Support
Date published: 2021-01-28
  • y_2024, m_6, d_6, h_11CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_7
  • loc_en_US, sid_C118WAC, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 2ms
  • QUESTIONS, PRODUCT