text.skipToContent text.skipToNavigation

Old Work Switch and Outlet Box with Quick/Click

Old Work Switch and Outlet Box with Quick/Click is rated 5.0 out of 5 by 1.
  • y_2024, m_5, d_23, h_5
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_S118W, prod, sort_[SortEntry(order=HELPFULNESS, direction=DESCENDING), SortEntry(order=POSITIVE_FEEDBACK, direction=DESCENDING), SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 3ms
  • REVIEWS, PRODUCT

Durable, impact-resistant thermoplastic box complemented by innovative extras that cut installation time. Single Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4 down to 1/8. Two Auto/Clamps on Each End. 100 pack.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Quick/Click feature secures devices quickly and easily.
  • Does not strip when over-torqued.
  • 2: Auto/Clamps on each end eliminate the need for separate cable clamps.
  • Metal swing bracket for quick mounting in existing walls.
  • Swing bracket adjusts from 1 1/4 inch to 1/8 inch.

Specifications

General Info
Product Line Pass & Seymour
Color Gray
Country Of Origin United States
Construction Thermoplastic
Standard UL Listed
Dimensions
Cubic Capacity 18 cu in
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Product Environmental Profile Yes
Listing Agencies / 3rd Party Agencies
cULus ListingNumber  143222
cULus Listed  Yes
Technical Information
Cable Entry No
Number of Outlets 1

Reviews

Rated 5 out of 5 by from Best old-work box to date Easiest old-work box to cut out, it's a rectangle, no special tabs and jigs to cut. Also, The metal wings don't bind like those for Carlon, so they clamp down easily without the risk of pushing the box through the wall. Also, the wire clamps work better to keep the end of the wire in place so that it neither pulls out or further in as you are making the terminations, also allowing the wire to bend just as it enters the box.
Date published: 2021-05-05
  • y_2024, m_5, d_23, h_5
  • bvseo_bulk, prod_bvrr, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_S118W, prod, sort_[SortEntry(order=HELPFULNESS, direction=DESCENDING), SortEntry(order=POSITIVE_FEEDBACK, direction=DESCENDING), SortEntry(order=SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 3ms
  • REVIEWS, PRODUCT

Questions & Answers

Have you quit making these old work boxes? I can’t find them anywhere Womack Electric Supply has 35,000 on order but they don’t know when they will have them  Help Help Help

Asked by: James A Buck Electric
Hello James, those boxes have not been discontinued. For pricing and lead time please reach out to our customer support team (customer.support@legrand.us).
Answered by: Wiremold Tech Support
Date published: 2023-02-10

What are the dimensions of the S118W

Asked by: Al
Hello Al, Please review the following dimensions for part S118W. Length = 3 3/4 Width = 2 1/4 Depth = 3 1/32 Best Regards,
Answered by: Justin
Date published: 2023-01-05

Why can’t I purchase any of these in Arkansas? My supplier has been out for months. 

Asked by: Garrett
We are sorry for the inconvenience. As of 5/31/22 we have been backordered on this product for some time due to supply chain shortages.
Answered by: Wiremold Tech Support
Date published: 2022-05-31

You say above... "Quick/Click feature secures devices quickly and easily. Does not strip when over-torqued." The problem with the above feature is that the receptacle NEVER seems to be securely fastened to the gang box, it always moves. How do I fix?

Asked by: Edward
The boxes with the quick-click feature should be securing your devices to the box without any movement. I would suggest contacting Technical Support directly for assistance: Pass & Seymour products 1.844.957-3783 Mon - Fri: 8am - 6pm EST (excluding holidays) Email Us - tech.support@legrand.us
Answered by: Legrand Technical Support
Date published: 2022-07-15

What is the fire rating of this box?

Asked by: Tim B
This box is UL Classified for 2 Hour Fire Resistance.
Answered by: Legrand Technical Support
Date published: 2023-09-14

Can I use this box in a ceiling application ?

Asked by: Anonymous
The S118W can be installed in wall or ceiling and only has a 6lb fixture rating.
Answered by: Legrand Technical Support
Date published: 2022-08-12

is this box approved for block wall and where do I find the specs

Asked by: BTucci
UL file E143222 – Plastic box...suitable for masonry walls
Answered by: Legrand Technical Support
Date published: 2018-11-20
  • y_2024, m_5, d_23, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_7
  • loc_en_US, sid_S118W, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 2ms
  • QUESTIONS, PRODUCT