text.skipToContent text.skipToNavigation

Deep Old Work Switch and Outlet Box with Quick/Click

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getAggregateRating, 5ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Single gang, deep old work switch and outlet box with Quick/Click and Swing-Bracket for mounting, adjusts from 1 1/4 down to 1/8. It has twoAuto/Clamps foreach end. It has a durable, impact-resistant thermoplastic box. The metal swing bracket is for quick mounting in existing walls. 50 pack.
  • Send
  • Save as PDF
  • Add to favorites Remove from favorites

Features

  • Quick/Click feature secures devices quickly and easily.
  • Does not strip when over-torqued.
  • 2: Auto/Clamps on each end eliminate the need for separate cable clamps.
  • Swing bracket adjusts from 1 1/4 inch to 1/8 inch.

Specifications

General Info
Product Line Pass & Seymour
Country Of Origin United States
Construction Thermoplastic
Standard UL Listed
Dimensions
Cubic Capacity 22 in3
Additional Information
RoHS Conformant Yes This product meets the material restrictions of Article 4 of the RoHS Directive (2011/65/EU), including Commission Delegated Directive 2015/863.
Product Environmental Profile Yes
Listing Agencies / 3rd Party Agencies
cULus Listed  Yes
Technical Information
Cable Entry No
Number of Outlets 1

Reviews

  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getReviews, 3ms
  • REVIEWS, PRODUCT
  • bvseo-msg: The resource to the URL or file is currently unavailable.;

Questions & Answers

any fire wall rating on S122W?

Asked by: Al Dejno
Hello Al, The S122W is UL Classified for 2 Hour Fire Resistance. Best Regards, Technical Support
Answered by: Justin
Date published: 2023-03-08

Is this box ul listed for canada as well?

Asked by: Aaron
This box is not CSA listed for use in Canada.
Answered by: Legrand Technical Support
Date published: 2022-09-27

Do you make any of your old work boxes without the quick click?

Asked by: wirepig
Yes, P116W has threaded mounting screw holes: https://www.legrand.us/search.aspx?q=p116w
Answered by: Legrand Technical Support
Date published: 2020-02-12

Are any of your old work plastic boxes rated for fixture support on a vertical surface...i.e. wall sconce, vanity light etc

Asked by: Jim75
Our Old Work wall boxes carry a 6lb fixture rating.
Answered by: Legrand Technical Support
Date published: 2023-09-25
  • y_2024, m_6, d_5, h_7CST
  • bvseo_bulk, prod_bvqa, vn_bulk_3.0.42
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_4
  • loc_en_US, sid_S122W, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_legrand
  • bvseo_sdk, java_sdk, bvseo-4.0.0
  • CLOUD, getContent, 2ms
  • QUESTIONS, PRODUCT