Add More Items
View All Quick Selects
Below you can add an image for 'Elbows, Couplings, Nipples, Running Thread - Aluminum' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Service Entrance Fitting, 1/2 In Trade Size, Enamel Paint, 0.5 In Hub Size, 3-1/4 In Length, 1-3/8 In Width, Flush Mount, 0.26 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1,036.65
Per 100
Service Entrance, LB, Aluminum, Size 2 Inch
$8,357.41
3/4 Aluminum Coupling
$627.74
Conduit Coupling, 3/4 In Trade Size, 0.7935 In Length, 0.01 LB/Ea
1/2 Aluminum Coupling
$421.03
Service Entrance Fitting, 3/4 In Trade Size, Enamel Paint, 0.75 In Hub Size, 3-9/16 In Length, 1-5/8 In Width, Flush Mount, 0.32 LB/Ea
$1,212.14
Service Entrance Fitting, 1-1/4 In Trade Size, Enamel Paint, 1.25 In Hub Size, 5-11/16 In Length, 2-7/16 In Width, Flush Mount, 1 LB/Ea
$2,535.91
Rigid Conduit Nipple, 3/4 In Trade Size, 1-3/8 In Length, 0.12 LB/Ea
Nacogdoches Availability: Out Of Stock
$831.39
2X2 (CL) Aluminum Nipple
$1,614.97
1 Aluminum Coupling
$826.73
Conduit Nipple, Aluminum Material; 1-1/2 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$754.66
3/4 Al 90 Fem-Fem Elbow
Total Availability: Out of Stock
$109.25
Each
3/4X4 Al Nipple
$4,387.75
1/2X2 Al Nipple
$3,341.56
Rigid Conduit Nipple, 1/2 In Trade Size, 1-1/8 In Length, 0.08 LB/Ea
$635.73
1/2XCLOSE Al Nipple
$3,340.94
3 Aluminum Coupling
$4,623.11
Conduit Nipple, Aluminum Material; 6 Inch; Rigid Conduit Used On; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 3/4 Inch Trade Size; Robroy. Brand; Applicable Standard Ansi C80.5, Naed, Nema, Nemra, NMG; Alunip Model
$1,425.43
20
Popularity
Default