Add More Items
View All Quick Selects
Below you can add an image for 'Rigid Conduit Fittings - Aluminum' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Box Extender, Straight Connection Orientation, 4.10 In Length, 1.81 In Width, Recessed Wall Mount, 0.05 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$329.55
Per 100
Rigid Conduit Reducing Bushing, 3/4 In Trade Size, Insulated, Straight Connection Orientation, Threaded Connection, 1.05 In Length, 0.03 LB/Ea
$7.20
Each
Aluminum Male Union, 3/4 In Trade Size, Straight Connection Orientation, Threaded Connection, 3/4 In Hub Size, 2-7/16 In Length, 0.21 LB/Ea
Nacogdoches Availability: Out Of Stock
$47.87
Threaded Hub, 3/4 In Trade Size, Insulated, Straight Connection Orientation, 3/4 In Hub Size, 0.12 LB/Ea
$1,055.78
Rigid Conduit Hub Plug, 3/4 In Trade Size, Electro-Galvanized and Aluminum Acrylic Paint, Insulated, Straight Connection Orientation, Threaded Connection, 0.04 LB/Ea
$7.90
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1", Recessed
$9.73
Threaded Hub, 1/2 In Trade Size, Insulated, Straight Connection Orientation, 1/2 In Hub Size, 0.08 LB/Ea
$971.81
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 3 Inch, 14-1/0 Lug
$4,987.73
Strap, One Hole Pipe, Aluminum, Size 3/4 Inch
$255.15
Anti-Short Bushing. Plastic. Trade Size 5/16. Cable Range 14/2 to 12/2.
$14.52
Conduit, Aluminum Material; 2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread Finish; 10 FT; 0.836 Inch Inner Diameter; 1.13 Inch Outer Diameter; Ul (Canada and Us), Ul 6A, Csa C22.2 Approval; 2170 FT Standard Package
$1,262.03
Per 100 Feet
Eaton Crouse-Hinds Series Myers Ground Hub, Aluminum, 1"
$1,491.57
Eaton Crouse-Hinds Series Condulet Lby Elbow, Rigid/Imc, Copper-Free Aluminum, 90°, 1"
$87.87
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/4", Square Head
$10.90
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/2", Square Head
$14.99
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 2-1/2", Square Head
$48.52
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 4" NPT, End 2: 3" NPT, Copper-Free Aluminum
$150.29
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 1" NPT, End 2: 1/2" NPT, Copper-Free Aluminum
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 1" NPT, End 2: 3/4" NPT, Copper-Free Aluminum
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 1-1/4" NPT, End 2: 1/2" NPT, Copper-Free Aluminum
$13.92
20
Popularity
Default