EGC50 - 1/2" Emt to 1/2" Flex (Screw In) D/C Coupling

Appozgcomm

  • $9.60 (Each)
  • $9.60 (Each)

  • $239.98 (Per 25)

  • $959.94 (Per 100)

  • $2,399.85 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGC50
Manufacturer
Appozgcomm
Manufacturer's Part Number
EGC-50
Description
1/2" Emt to 1/2" Flex (Screw In) D/C Coupling
Emt Fittings, Combination Couplings, Screw-In Compression, Material: Zinc Diecast, Ul Standard: 514B, Trade Size: 1/2 - 1/2, Dimension: Length 1.66 Inches, Height 1.00 Inches, Hole Diameter .71, Hole Diameter .72 Inches
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Compression Emt to FL Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855233854 / 00687855233854
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.60 (Each)
Carton
$239.98 (Per 25)
Standard Packaging
$2,399.85 (Per 250)
Resources
Images
 
 
EGC50 - Small Image
 
EGC50 - Large Image
Attachments
 
 
EGC50 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Natural
Color
Metallic
Dimensions and Weight
Size
0.5
Descriptions
Description
1/2" EMT TO 1/2" FLEX (SCREW IN) D/C COUPLING
Product Type
1/2 Emt - 1/2 Flex Comb CPLG Comp/SS
extra long description
EGS EGC-50 1/2 EMT - 1/2 FLEX COMB
Long Description
EMT Fittings, Combination Couplings, Screw-in Compression, Material: Zinc diecast, UL Standard: 514B, Trade Size: 1/2 - 1/2, Dimension: Length 1.66 Inches, Height 1.00 Inches, Hole Diameter .71, Hole Diameter .72 Inches
Special Features
Combination Coupling 1/2 IN Flex Metal Conduit to EMT Conduit, Screw-In Compression
Additional Information
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
EGC-50
sub brand
NEER
GTIN
00687855233854
UPC
687855233854
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Combination Coupling EMT TO Flex
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.08
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Provides a transition from EMT to flexible metal conduit
standard
UL Standard: 514B; UL Listed: E32539, CSA Standard: C22.2 No. 18.3, CSA Certified: 208044; NEMA: FB-1
nema rating
FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat