Add More Items
View All Quick Selects
Below you can add an image for '1 Pole Standard Trip Plug-In Circuit Breakers' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 2.5 in Overall Length, 1 in Overall Width
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$11.09
Each
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.30 lb
$16.22
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.30 lb
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
$11.79
Standard Trip Circuit Breaker, 20 A, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
Check local availability
$18.70
Eaton CH thermal magnetic circuit breaker,Type CHF 3/4-Inch standard circuit breaker,40 A,10 kAIC,Single-pole,120/240V,CHF,Trip flag, common breaker trip,#14-2 AWG Cu/Al,CHF,Type CH Loadcenters
$17.84
Standard Trip Circuit Breaker, 30 A, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 1 in Overall Width
$19.07
Standard Trip Circuit Breaker, 30 A, Plug-In, 120/240 V ac, 3.36 in Overall Depth, 2.55 in Overall Height, 0.5 in Overall Width
$42.39
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.56 lb
$17.01
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,40 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,BR,Type BR Loadcenters
$10.27
Standard Trip Circuit Breaker, 30 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 2.5 in Overall Length, 0.8 in Overall Width, 0.30 lb
$24.42
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 2.5 in Overall Length, 0.8 in Overall Width, 0.30 lb
$19.43
Standard Trip Circuit Breaker, 20 A, Plug-In, 120/240 V ac, 3.36 in Overall Depth, 2.55 in Overall Height, 0.5 in Overall Width
Connecticut Electric NEW replacement circuit breaker for Federal Pacific Electric type NA (thick) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 1-pole, 20A
$43.14
Standard Trip Circuit Breaker, 50 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.25 lb
$18.93
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,50 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,BR,Type BR Loadcenters
$14.78
Eaton Classified 1" thermal magnetic circuit breaker, Type CL 1-Inch classified replacement breaker, 40 A, 10 kAIC, single-pole, 120/240V, CL, #14-4 AWG Cu/Al, CL, Type CH loadcenters
$16.52
Eaton Classified 3/4" thermal magnetic circuit breaker,Type CL 1-Inch classified replacement breaker,50 A,10 kAIC,Single-pole,120/240V,CL,#14-4 AWG Cu/Al,CL,Type CH Loadcenters
$16.75
Handle Tie
$5.53
20
Popularity
Default