Add More Items
View All Quick Selects
Below you can add an image for 'Power Distribution Panelboard Fronts & Trims' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surface Trim, Steel (Panel Board) Material, 48 In Overall Length, 20 In Overall Width, 5.75 In Overall Height, 5 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$138.79
Each
Surface Trim, Steel (Panel Board) Material, 60 In Overall Length, 20 In Overall Width, 5.75 In Overall Height, 40 LB
$166.68
Eaton Pow-R-Xpress Ez Trim Flush Unvented For 20"W X 36"H Box WEM2 Keyed
Nacogdoches Availability: Out Of Stock
$111.72
Surface Trim, Steel (Panel Board) Material, 36 In Overall Length, 20 In Overall Width, 5.75 In Overall Height
Flush Trim, Steel (Panel Board) Material, 48 In Overall Length, 20 In Overall Width, 5.75 In Overall Height, 38 LB
Eaton Pow-R-Xpress Ez Trim Flush, Unvented 20"W X 60"H Box WEM2 Keyed
Eaton Pow-R-Xpress Ez Trim Kit Flush Unvented For 20"W X 72"H Box WEM2 Keyed
$273.91
Surface Trim, Steel (Panel Board) Material, 72 In Overall Length, 20 In Overall Width, 5.75 In Overall Height, 1 LB/Ea
20
Popularity
Default