Add More Items
View All Quick Selects
Below you can add an image for 'Soft Start Controllers & Starters' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton S811+ Soft Starter, 1000 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$6,958.12
Each
Eaton S811+ Soft Starter, 650 A, V-Frame, Three-Pole, 24 V Power, -30°C to -50°C, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display
$17,252.57
Eaton S811+ Soft Starter, 66 A, N-Frame, Three-Pole, 24 V Power, # 22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors
$4,213.11
Eaton S811+ Soft Starter, 135 A, R-Frame, Three-Pole, 24 V Power, -30°C to -50°C, 200-600 V Operating Voltage, 47 -63 HZ, 1-2 Conductors, #14-4/0 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display
$8,648.48
Soft Starter With Digital Interface Module, 180 A, 200 to 600 V, LCD Display, -30 to +50 °C, 47 to 63 HZ, 6.47 In Overall Length, 7.65 In Overall Width, 12.71 In Overall Height, 48 LB
$9,012.75
Eaton S811+ Soft Starter, 240 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$9,602.49
Eaton S811+ Soft Starter, Soft Starter 200MM 304 A Pump Control With Opt Inside Delta
$16,328.43
Eaton S811+ Soft Starter, Non-Combination Soft Starter, Frame Size 290 MM, 360 A, 600 V, Three-Pole
$12,682.81
Eaton S811+ Soft Starter, 420 A, V-Frame, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, Three-Pole
Total Availability: Out of Stock
$14,256.03
Eaton S611 Soft Starter, Combination Reduced Voltage, Circuit Breaker, Standard Size CPT, 110V/50 HZ, 120V/60 HZ Secondary With Fuses, Nema 3R Enclosure, Start/Stop, Hand-Off-Auto Selector Switch, 150A Breaker, 99A, 460V
$11,912.92
No longer available or discontinued by the manufacturer.
Eaton S611 Soft Starter, Nema 3R, Disconnect Fuse, Start/Stop, Hand-Off-Auto Selector Switch, 400A Breaker, 242A, 460V
$22,035.16
Eaton S811+ Soft Starter, 65MM 37 A With Opt Inside The Delta
$4,740.39
Eaton S811+ Soft Starter, 304 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, # 4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$14,592.41
Eaton S811+ Soft Starter, 500 A, V-Frame, Three-Pole, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, 24 V Power
$23,826.25
Eaton S811+ Soft Starter, 500 A, V-Frame, Premium, 600 V Rated, Level/Edge Sense, Three-Pole, 24 V Power, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$25,639.70
Eaton S811+ Soft Starter, Soft Starte, R 290MM, 720 A, With Opt Inside The Delta
$25,077.88
20
Popularity
Default