A26301080 - A26 3P Contactor, 220/50, 240/60

Abb

  • $857.37 (Each)
  • $857.37 (Each)

  • $20,576.88 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A26301080
Manufacturer
Abb
Manufacturer's Part Number
A26-30-10-80
Description
A26 3P Contactor, 220/50, 240/60
3 Pole, 45 Amp, Non-Reversing Across The Line Contactor With 230-240V Ac Coil and 1 No Auxiliary Contact
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019879901 / 3471522062802 / 00662019879901
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$857.37 (Each)
Standard Packaging
$20,576.88 (Per 24)
Resources
Images
 
 
A26301080 - Small Image
 
A26301080 - Large Image
Other Links
 
 
A26301080 - Other
Attachments
 
 
A26301080 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
54x90x93.6mm
Descriptions
Long Description
3 pole, 45 amp, non-reversing across the line contactor with 230-240V AC coil and 1 NO auxiliary contact
Special Features
Terminal type: Screw terminals
Product Type
A26 3P Contr 220/50 240/60
Description
A26 3P CONTACTOR, 220/50, 240/60
extra long description
ABB A26-30-10-80 A26 3P CONTR 220/5
Manufacturer Information
Manufacturers Part Number
A26-30-10-80
Brand
ABB
GTIN
00662019879901
UPC
662019879901
Taxonomies, Classifications, and Categories
Type
Contactors
Category Description
AC CONTACTORS
Packaging
Weight per each
1.31
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees C
standard
BV, CB, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
Application
Primarily for controlling 3-phase motors and power circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat