A75301184 - A75 3P Contactor, 110/50, 110-120/60

Abb

  • $1687.20 (Each)
  • $1,687.20 (Each)

  • $33,744.00 (Per 20)
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
A75301184
Manufacturer
Abb
Manufacturer's Part Number
A75-30-11-84
Description
A75 3P Contactor, 110/50, 110-120/60
3 Pole, 125 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880648 / 00662019880648
Weight per unit
3.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,687.20 (Each)
Standard Packaging
$33,744.00 (Per 20)
Resources
Specifications Sheets
 
 
A75301184 - Specification Sheet
Images
 
 
A75301184 - Small Image
 
A75301184 - Large Image
Other Links
 
 
A75301184 - Other
Attachments
 
 
A75301184 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Number of Phases
3
Dimensions and Weight
Size
82x110x108mm
Overall Length
110 mm
Descriptions
Long Description
IEC Contactor, 3 Poles, 125 A, 110 to 120 V ac, 3 Phases, 1 Auxiliary Contact, 110 mm Overall Length, 108 mm Overall Width, 82 mm Overall Height, 2.58 lb
Special Features
Terminal Type:Screw Terminals
Product Type
Iec Contactor
Features
3 Pole,125 Amp,Non- Reversing Across The Line Contactor With 110-120V Ac Coil And 1 No And 1 Ac Auxiliary Contacts.
Short Description
IEC Contactor, 3 Poles, 125A, 110 to 120 VAC, 1 NO/1 NC
Description
A75 3P CONTACTOR, 110/50, 110-120/60
extra long description
ABB A75-30-11-84 A75 3P CONTR 110/5
Additional Information
Coil Voltage
110 to 120 V ac
Number of Auxiliary Contacts
1
Overall Width
108 mm
Overall Height
82 mm
Standards Met
BV Standard;CB Standard;CCC Approved;CSA Certified;cUL Listed;CE Certified;DNV Standard;EAC Standard;GOST RINA Standard;RoHS Compliant;UL Listed
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A75-30-11-84
GTIN
00662019880648
UPC
662019880648
Taxonomies, Classifications, and Categories
Type
Contactors
Category Description
AC CONTACTORS
Packaging
Weight
2.58 lb
Weight per each
3.22
Carton
1
Package
20
Uses, Certifications, and Standards
standard
BV, CCC, CSA, cUL, CE, DNV, EAC, GOST RINA, RoHS, UL
Application
Mainly Used For Controlling 3-Phase Motors and Generally for Controlling Power Circuits up to 690 V ac / 1000 V ac Or 220 V dc. The Contactors can also be Used for Many Other Applications Such as Isolation, Capacitor Switching, Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat