AF116301113 - 104A 100-250V, 3P Contactor

Abb

  • $1326.97 (Each)
  • $1,326.97 (Each)
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
AF116301113
Manufacturer
Abb
Manufacturer's Part Number
AF116-30-11-13
Description
104A 100-250V, 3P Contactor
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 690 V. Operated With Wide Control Voltage Range 100-250 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
888614152649 / 3205004763761 / 00888614152649
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,326.97 (Each)
Resources
Images
 
 
AF116301113 - Small Image
 
AF116301113 - Large Image
Other Links
 
 
AF116301113 - Other
Attachments
 
 
AF116301113 - Specification Sheet
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
90x150x126mm
Descriptions
Product Type
CTR, 3P, 104A, 100-250VAC/DC, 1/1
Description
104A 100-250V, 3P CONTACTOR
extra long description
ABB AF116-30-11-13 CTR,3P,104A,100-
Special Features
Terminal type: Screw terminals
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 690 V. Operated with wide control voltage range 100-250 V, 50/60 Hz and DC
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF116-30-11-13
GTIN
00888614152649
UPC
888614152649
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
standard
CB, CCC, CE, RINA, RoHS
Operating Temperature
-25 to +50 Degrees C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat