AF146301114 - 130A, 250-500V, 3P Contactor

Abb

  • $2365.23 (Each)
  • $2,365.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF146301114
Manufacturer
Abb
Manufacturer's Part Number
AF146-30-11-14
Description
130A, 250-500V, 3P Contactor
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 250-500 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
888614243576 / 00888614243576
Weight per unit
4.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,365.23 (Each)
Resources
Other Links
 
 
AF146301114 - Other
Images
 
 
AF146301114 - Small Image
 
AF146301114 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
CTR, 3P, 130A, 250-500VAC/DC, 1/1
Description
130A, 250-500V, 3P CONTACTOR
extra long description
ABB AF146-30-11-14 CTR,3P,130A,250-
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 250-500 V, 50/60 Hz and DC
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF146-30-11-14
GTIN
00888614243576
UPC
888614243576
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
4.11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat