AF16301013 - 30A, 100-250V, 3P Contactor

Abb

  • $299.28 (Each)
  • $299.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AF16301013
Manufacturer
Abb
Manufacturer's Part Number
AF16-30-10-13
Description
30A, 100-250V, 3P Contactor
3 Poles 30 Amperes Non-Reversing Across The Line Contactor With 100-250V Ac/DC Coil and 1 No Auxiliary Contacts. 77 Millimiters Depth X 86 Millimiters Height X 45 Millimiters Width.
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
804325538565 / 3471523110632 / 00804325538565
Weight per unit
595 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.28 (Each)
Resources
Images
 
 
AF16301013 - Small Image
 
AF16301013 - Large Image
Other Links
 
 
AF16301013 - Other
Attachments
 
 
AF16301013 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
45x86x77mm
Descriptions
Description
30A,100-250V, 3P CONTACTOR
Product Type
AF16 3P Contr, 1NO, 100-250VAC/D
extra long description
ABB AF16-30-10-13 AF16 3P CONTR, 1N
Long Description
3 poles 30 amperes non-reversing across the line contactor with 100-250V AC/DC coil and 1 NO auxiliary contacts. 77 millimiters depth x 86 millimiters height x 45 millimiters width.
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
AF16-30-10-13
Brand
ABB
GTIN
00804325538565
UPC
804325538565
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
595
Carton
1
Uses, Certifications, and Standards
standard
CB, CCC, cUL, CE, DNV, RINA, RoHS
Application
Mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat