AF26300014 - 24.2A, 250-500V, 3P Contactor

Abb

  • $349.12 (Each)
  • $349.12 (Each)
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
AF26300014
Manufacturer
Abb
Manufacturer's Part Number
AF26-30-00-14
Description
24.2A, 250-500V, 3P Contactor
3 Pole, 45 Amp, Non-Reversing Across The Line Contactor With 250-500V Ac/DC Coil and No Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
804325538732 / 00804325538732
Weight per unit
830 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.12 (Each)
Resources
Images
 
 
AF26300014 - Small Image
 
AF26300014 - Large Image
Other Links
 
 
AF26300014 - Other
Attachments
 
 
AF26300014 - Specification Sheet
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
45x86x86mm
Descriptions
Product Type
Contacteur 3 Pole 20HP 600vca
Description
24.2A, 250-500V, 3P CONTACTOR
extra long description
ABB AF26-30-00-14 CTR,3P,24.2A,250-
Long Description
3 pole, 45 amp, non-reversing across the line contactor with 250-500V AC/DC coil and no auxiliary contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF26-30-00-14
GTIN
00804325538732
UPC
804325538732
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
830
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-60 to +80 Degrees C
standard
CB, CCC, cUL, CE, DNV, EAC, RINA, RoHS
Application
Primarily for controlling single and three phase motors and switching power circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat